AL.6INWX4IND HT 12INRAD

Item #: 722750

Cat #: AUF406LHT12

UPC: 626490619791

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Aluminum U-style fitting 4 inches side rail height 6 inches width ladder horizontal tee 12 inches radius

Overview

Aluminum U-style fitting 4 inches side rail height 6 inches width ladder horizontal tee 12 inches radius
Also known as: 626490619791, AUF406LHT12

Specifications

Depth: 6 in
Width: 6 in
Material: Aluminum
Depth: 6 in
Material: Aluminum
Width: 6 in

Customer Reviews

No reviews for this product
(0)