AL STR 6IN 6W LADDER TRAY 12FT

Item #: 722744

Cat #: AH1606L09144

UPC: 626490536975

Sign In or Register to view pricing and more.
Documents & Guides
Series 1 aluminum straight section H-beam cable tray 6 inches side rail height 6 inches width ladder 9 inches rung spacing 144 inches length

Overview

Series 1 aluminum straight section H-beam cable tray 6 inches side rail height 6 inches width ladder 9 inches rung spacing 144 inches length
Also known as: 626490536975, AH1606L09144

Specifications

Width: 12 in
Height: 6 in
Length: 12 ft
Material: Aluminum
Width: 12 in
Length: 12 ft
Height: 6 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)