AL.36INWX4IND HT 12INRAD

Item #: 722743

Cat #: AUF436LHT12

UPC: 626490659278

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U-style fitting 4 inches side rail height 36 inches width ladder horizontal tee 12 inches radius

Overview

Aluminum U-style fitting 4 inches side rail height 36 inches width ladder horizontal tee 12 inches radius
Also known as: 626490659278, AUF436LHT12

Specifications

Depth: 4 in
Width: 36 in
Material: Aluminum
Depth: 4 in
Material: Aluminum
Width: 36 in

Customer Reviews

No reviews for this product
(0)