AL.36INWX4IND H-90 12INRAD

Item #: 722741

Cat #: AUF436LHB9012

UPC: 626490659193

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U-style fitting 4 inches side rail height 36 inches width ladder horizontal bend 90 degree 12 inches radius

Overview

Aluminum U-style fitting 4 inches side rail height 36 inches width ladder horizontal bend 90 degree 12 inches radius
Also known as: 626490659193, AUF436LHB9012

Specifications

Depth: 4 in
Width: 36 in
Material: Aluminum
Angle: 90°
Depth: 4 in
Material: Aluminum
Width: 36 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)