AL.6INWX4IND H-90 12INRAD

Item #: 722740

Cat #: AUF406LHB9012

UPC: 626490619715

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U-style fitting 4 inches side rail height 6 inches width ladder horizontal bend 90 degree 12 inches radius

Overview

Aluminum U-style fitting 4 inches side rail height 6 inches width ladder horizontal bend 90 degree 12 inches radius
Also known as: 626490619715, AUF406LHB9012

Specifications

Depth: 4 in
Width: 6 in
Material: Aluminum
Angle: 90°
Depth: 4 in
Material: Aluminum
Width: 6 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)