AL.6INWX6IND H-90 24INRAD

Item #: 722737

Cat #: AUF606LHB9024

UPC: 626490712133

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U-style fitting 6 inches side rail height 6 inches width ladder horizontal bend 90 degree 24 inches radius

Overview

Aluminum U-style fitting 6 inches side rail height 6 inches width ladder horizontal bend 90 degree 24 inches radius
Also known as: 626490712133, AUF606LHB9024

Specifications

Depth: 6 in
Width: 6 in
Material: Aluminum
Angle: 90°
Depth: 6 in
Material: Aluminum
Width: 6 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)