AL STR 6IN 30W LADDER TRAY 12FT

Item #: 722728

Cat #: AH1630L09144

UPC: 626490540576

Sign In or Register to view pricing and more.
Documents & Guides
Series 1 aluminum straight section H-beam cable tray 6 inches side rail height 30 inches width ladder 9 inches rung spacing 144 inches length

Overview

Series 1 aluminum straight section H-beam cable tray 6 inches side rail height 30 inches width ladder 9 inches rung spacing 144 inches length
Also known as: 626490540576, AH1630L09144

Specifications

Depth: 4 in
Width: 30 in
Length: 12 in
Material: Aluminum
Depth: 4 in
Length: 12 in
Width: 30 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)