AL.24INWX4IND HX 12INRAD

Item #: 722710

Cat #: AUF424LHX12

UPC: 626490646674

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Aluminum U-style fitting 4 inches side rail height 24 inches width ladder horizontal cross 12 inches radius

Overview

Aluminum U-style fitting 4 inches side rail height 24 inches width ladder horizontal cross 12 inches radius
Also known as: 626490646674, AUF424LHX12

Specifications

Width: 24 in
Depth: 6 in
Material: Aluminum
Width: 24 in
Material: Aluminum
Depth: 6 in

Customer Reviews

No reviews for this product
(0)