AL STR 4IN 24W LADDER TRAY 12FT

Item #: 722701

Cat #: AH1424L09144

UPC: 626490534797

Sign In or Register to view pricing and more.
Documents & Guides
Series 1 aluminum straight section H-beam cable tray 4 inches side rail height 24 inches width ladder 9 inches rung spacing 144 inches length

Overview

Series 1 aluminum straight section H-beam cable tray 4 inches side rail height 24 inches width ladder 9 inches rung spacing 144 inches length
Also known as: 626490534797, AH1424L09144

Specifications

Width: 24 in
Height: 4 in
Length: 12 ft
Material: Aluminum
Width: 24 in
Length: 12 ft
Height: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)