AL.36INWX4IND HT 24INRAD

Item #: 722700

Cat #: AUF436LHT24

UPC: 626490659292

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U-style fitting 4 inches side rail height 36 inches width ladder horizontal tee 24 inches radius

Overview

Aluminum U-style fitting 4 inches side rail height 36 inches width ladder horizontal tee 24 inches radius
Also known as: 626490659292, AUF436LHT24

Specifications

Depth: 4 in
Width: 36 in
Material: Aluminum
Depth: 4 in
Material: Aluminum
Width: 36 in

Customer Reviews

No reviews for this product
(0)