AL.12INWX4IND HT 12INRAD

Item #: 722696

Cat #: AUF412LHT12

UPC: 626490633438

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U-style fitting 4 inches side rail height 12 inches width ladder horizontal tee 12 inches radius

Overview

Aluminum U-style fitting 4 inches side rail height 12 inches width ladder horizontal tee 12 inches radius
Also known as: 626490633438, AUF412LHT12

Specifications

Depth: 4 in
Width: 12 in
Material: Aluminum
Depth: 4 in
Material: Aluminum
Width: 12 in

Customer Reviews

No reviews for this product
(0)