INCAN SP PRESET SLIDE 600W IV

Item #: 722657

Cat #: LS600-PI

UPC: 785007157949

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Slide Dimmer, Preset 600W, Ivory

Overview

Incandescent Slide Dimmer, Preset 600W, Ivory
Also known as: 785007157949, LS600-PI

Specifications

Wattage: 600
Poles: 1
Type: Dimmer
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Wattage: 600
Type: Dimmer
Color: Ivory
Poles: 1
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)