Switch/Outlet Box, 4-Gang, Nail-On, Depth: 3-9/16", Fiberglass
Item #: 722537
Cat #: 4304-NBK
UPC: 085339175537
Sign In or Register to view pricing and more.
Overview
4-Gang, Nail-On, Switch/Outlet Box, Electrical Box For Use With Non-meatllic Sheathed Cable -machine Tapped Device Holes, Thermoset Fiberglass, Depth: 3-9/16". Cubic Inches: 75.0". Includes: Clamps.
Also known as: 085339175537, 4304-NBK
Specifications
Mounting: | Clamp, Nail On |
Height: | 3 3/4 in |
Material: | Fiberglass |
Width: | 7 1/2 in |
Gangs: | 4 |
Depth: | 3 9/16 in |
Cubic Inches: | 75 in³ |
Mounting: | Clamp, Nail On |
Material: | Fiberglass |
Gangs: | 4 |
Cubic Inches: | 75 in³ |
Height: | 3 3/4 in |
Width: | 7 1/2 in |
Depth: | 3 9/16 in |
Customer Reviews
No reviews for this product
(0)