12-3/12-3/12-1/10-1 MC Stat® Plus Lite, Aluminum Armor, Type MCI-A, Health Care Facilities, Neutral Per Phase

Item #: 722391

Cat #: 7305-60-00

UPC: 077680271020

Sign In or Register to view pricing and more.
Documents & Guides
MC Stat® Plus Lite - Interlocked Aluminum Armor - Type MCI-A - Health Care Facilities - Neutral Per Phase, Phase Conductors: 12-3 SOL (BK, RD, BE), Grounding: 12-1 SOL (GN) / 10-1 SOL AL Bond Wire

Overview

MC Stat® Plus Lite - Interlocked Aluminum Armor - Type MCI-A - Health Care Facilities - Neutral Per Phase, Phase Conductors: 12-3 SOL (BK, RD, BE), Grounding: 12-1 SOL (GN) / 10-1 SOL AL Bond Wire
MC Stat® Plus Lite is designed for healthcare settings with neutral-per-phase and redundant ground required for NEC 517.13. Its design eliminates shared neutrals and reduces the risk of overloading, helping identify faulty circuits to reduce outages.
Also known as: 077680271020, 7305-60-00

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)