

Recp Duplex 20A 250V 2P3W Str Swire WH
Item #: 722370
Cat #: 815W-BOX
UPC: 032664654626
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, White, Brass, Nylon, 6-20R, Duplex, Screw, PVC, ED Box
Sign In or Register to view pricing and more.
Overview
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, White, Brass, Nylon, 6-20R, Duplex, Screw, PVC, ED Box
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664654626, 815W-BOX
Specifications
Mounting: | Flush |
Amps: | 20 |
Color: | White |
Material: | Nylon |
NEMA Configuration: | 6-20R |
Mounting: | Flush |
Color: | White |
NEMA Configuration: | 6-20R |
Amps: | 20 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)