Drive, PowerFlex 400, 480VAC, 3PH, 38A, 18.5KW, 25HP, IP20

Item #: 72231

Cat #: 22C-D038A103

UPC: 820919234156

Drive, Variable Frequency, PowerFlex 400, 380 - 480 Volt AC, 3 Phase, 38 Amp, 18.5 Kilowatt, 25 Horse Power, IP20
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 400, 380 - 480 Volt AC, 3 Phase, 38 Amp, 18.5 Kilowatt, 25 Horse Power, IP20
Providing users with easy installation in mechanical fan and pump systems, the Allen-Bradley PowerFlex® 400 AC drive offers a wide range of built-in features allowing for seamless building system integration. Available in power ratings of 3.0- 350HP @ 480VAC and 3.0-50HP @ 240V AC, the PowerFlex 400 is designed to meet global OEM, contractor and end-user demands for flexibility, space savings and ease-of-use. The PowerFlex 400 is a cost-effective solution for speed control in variable torque fan and pump applications.
Also known as: 820919234156, 22C-D038A103

Specifications

Phase: 3
Volts AC: 480
Amps: 38
Horsepower: 25
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 18.500 kW
Phase: 3
Amps: 38
Type: Variable Frequency Drive
Wattage: 18.500 kW
Volts AC: 480
Horsepower: 25
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)