PT DUP DECO 15A/125V LA

Item #: 722289

Cat #: PT26252-LA

UPC: 785007307917

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Decorator Spec Grade Duplex Receptacle 15amp 125volt Light Almond

Overview

PlugTail Decorator Spec Grade Duplex Receptacle 15amp 125volt Light Almond
Also known as: 785007307917, PT26252-LA

Specifications

Color: Light Almond
Poles: 2
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Color: Light Almond
Amps: 15
Mounting: Wall
Poles: 2
Material: Nylon
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)