Terminal Block, Feed through, 8.2mm, Gray, Asymetric DIN Rail Mount

Item #: 721865

Cat #: 3005015

UPC:

Documents & Guides
Terminal Block, Feed through, 8.2mm, Gray, Asymetric DIN Rail Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Feed through, 8.2mm, Gray, Asymetric DIN Rail Mount
Also known as: 3005015

Specifications

Type: Terminal Block, Feed Through
Amps: 10
Color: Gray
Volts AC: 600
Width: 8.200 mm
Type: Terminal Block, Feed Through
Color: Gray
Width: 8.200 mm
Amps: 10
Volts AC: 600

Customer Reviews

No reviews for this product
(0)