Search results
1,166 Found
Phoenix Contact
Terminal Block End Clamp, Width: 9.5mm, Gray
Item #: 266164
CAT #: 0800886
UPC:
Company wide:
0
in stock
Phoenix Contact
Shrink Sleeve, Roll, White, Unlabeled, Unperforated, Slide-On, 1-3.2mm, Lettering 60x5mm
Item #: 1314268
CAT #: 0800364
UPC:
Company wide:
0
in stock
Phoenix Contact
DIN Rail Terminal Blocks UT 4 DIN RAIL TERM
Item #: 266391
CAT #: 3044102
UPC:
Company wide:
0
in stock
Phoenix Contact
Din Rail, 35mm x 7.5mm x 2m
Item #: 266173
CAT #: 0801733
UPC: 179180066868
Company wide:
0
in stock
Phoenix Contact
Relay, Plug-In, Miniature, REL-MR- 24DC/21, 1PDT, 24VDC, 6A, 5 Pin
Item #: 186423
CAT #: 2961105
UPC:
Company wide:
0
in stock
Phoenix Contact
Cable, Cat5-SF/UTP, Light Duty Stranded Installation, Shielded
Item #: 452980
CAT #: 2744830
UPC:
Company wide:
0
in stock
Phoenix Contact
PHOENIX 1206560 DIN RAIL CAP
Item #: 663244
CAT #: 1206560
UPC:
Company wide:
0
in stock
Phoenix Contact
Terminal Block End Clamp, Width: 9.5mm, Gray
Terminal Block End Clamp, Width: 9.5mm, Gray, DIN Rail Mount
Item #: 266164
CAT #: 0800886
UPC:
Category:
Terminal Block End Sections
Company wide:
0
in stock
Phoenix Contact
Shrink Sleeve, Roll, White, Unlabeled, Unperforated, Slide-On, 1-3.2mm, Lettering 60x5mm
Shrink Sleeve, Roll, White, Unlabeled, Unperforated, Slide-On, Diameter 1 - 3.2 mm, Lettering Size: 60 x 5 mm, 250 Labels
Item #: 1314268
CAT #: 0800364
UPC:
Category:
Heat Shrink Wire Marker Labels
Company wide:
0
in stock
Phoenix Contact
DIN Rail Terminal Blocks UT 4 DIN RAIL TERM
DIN Rail Terminal Blocks UT 4 DIN RAIL TERM
Item #: 266391
CAT #: 3044102
UPC:
Company wide:
0
in stock
Phoenix Contact
Din Rail, 35mm x 7.5mm x 2m
Din Rail, 35mm x 7.5mm x 2m
Item #: 266173
CAT #: 0801733
UPC: 179180066868
Category:
Symmetrical Slotted DIN Rail
Company wide:
0
in stock
Phoenix Contact
VS-08-RJ45-5-Q/IP20
PHO 1656725 VS-08-RJ45-5-Q/IP20
Item #: 558613
CAT #: 1656725
UPC:
Category:
Field Attachable Cordset Connectors
Company wide:
0
in stock
Phoenix Contact
Relay, Plug-In, Miniature, REL-MR- 24DC/21, 1PDT, 24VDC, 6A, 5 Pin
Relay, Plug-In, Miniature, REL-MR- 24DC/21, 1 Pole Double Throw, 24 Volt DC, 6 Amp, 5 Pin
Item #: 186423
CAT #: 2961105
UPC:
Category:
5-Pin Circuit Board Relays
Company wide:
0
in stock
Phoenix Contact
UNIVERSAL TERMINAL
PHO 3044076 UNIVERSAL TERMINAL
Item #: 299057
CAT #: 3044076
UPC:
Company wide:
0
in stock
Phoenix Contact
TERMINAL STRIP MARKER
PHO 0800307 TERMINAL STRIP MARKER
Item #: 266157
CAT #: 0800307
UPC:
Category:
Terminal Block Marker / Label Holders
Company wide:
0
in stock
Phoenix Contact
SNAP-ON END BRACKET
PHO 3022276 SNAP-ON END BRACKET,
Item #: 379625
CAT #: 3022276
UPC:
Category:
Terminal Block End Stops
Company wide:
0
in stock
Phoenix Contact
CROSS CONNECTOR/JUMPER
PHO 3030271 CROSS CONNECTOR/JUMPER
Item #: 334650
CAT #: 3030271
UPC:
Category:
Terminal Block Jumper Bars
Company wide:
0
in stock
Phoenix Contact
10 POSITION PLUG IN
PHO 3030213 10 POSITION PLUG IN
Item #: 420399
CAT #: 3030213
UPC:
Category:
Terminal Block Jumper Bars
Company wide:
0
in stock
Phoenix Contact
PT 2 5-QUATTRO
PT 2 5-QUATTRO
Item #: 1255892
CAT #: 3209578
UPC:
Company wide:
0
in stock
Phoenix Contact
SNAP-ON END BRACKET
PHO 3022218 SNAP-ON END BRACKET
Item #: 149184
CAT #: 3022218
UPC:
Category:
Terminal Block End Stops
Company wide:
0
in stock
Phoenix Contact
Cable, Cat5-SF/UTP, Light Duty Stranded Installation, Shielded
Cable, Cat5-SF/UTP, Light Duty Stranded Installation, Shielded
Item #: 452980
CAT #: 2744830
UPC:
Category:
PLC Connection Cables
Company wide:
0
in stock