Marker Tie, Flag, 5.1L (130mm), Miniatur

Item #: 721220

Cat #: PLF1MA-M6

UPC: 074983557387

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® flag tie, flag, miniature cross section, 5.1 (130mm) length, .76 x 1.04 (19.1 x 26.4mm) marker write-on area, nylon 6.6, blue.

Overview

Pan-Ty® flag tie, flag, miniature cross section, 5.1 (130mm) length, .76 x 1.04 (19.1 x 26.4mm) marker write-on area, nylon 6.6, blue.
Also known as: 074983557387, PLF1MA-M6

Specifications

Color: Blue
Material: Nylon
Length: 5.100 in
Color: Blue
Length: 5.100 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)