Wing Push Mount Tie, 6.0L (152mm), Inter

Item #: 720904

Cat #: PLWP1.5I-D

UPC: 074983224111

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Intermediate cross section, 6.0in
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Intermediate cross section, 6.0in
Panduit PLWP1.5I-D Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free installation. Intermediate cross section, 6” (152mm) length. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 500.
Also known as: 074983224111, PLWP1.5I-D

Specifications

Color: Natural
Length: 6 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 6 in

Customer Reviews

No reviews for this product
(0)