Wing Push Mount Tie, 4.3L (109mm), Minia

Item #: 720837

Cat #: PLWP1M-C

UPC: 074983543052

Sign In or Register to view pricing and more.
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Miniature cross section, 4.3in, T

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Miniature cross section, 4.3in, T
Also known as: 074983543052, PLWP1M-C

Specifications

Color: Natural
Material: Nylon
Length: 4.300 in
Color: Natural
Length: 4.300 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)