Ring Terminal, KYNAR Insulated, 22 - 16 AWG

Item #: 720201

Cat #: PK18-10R-C

UPC: 074983828517

Sign In or Register to view pricing and more.
Ring Terminal, KYNAR Insulated, 22 - 16 AWG, #10 Stud Size

Overview

Ring Terminal, KYNAR Insulated, 22 - 16 AWG, #10 Stud Size
Also known as: 074983828517, PK18-10R-C

Specifications

Color: Red
Material: Copper
Stud Size: #10
Allowable Gauge Range: 22 - 16
Color: Red
Stud Size: #10
Material: Copper
Allowable Gauge Range: 22 - 16

Customer Reviews

No reviews for this product
(0)