Push Button, Selector Switch, 2 Position, Black, Flush, Cam Q

Item #: 720115
Cat #: 52SA3Q1
UPC: 783087100046
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Selector Switch, 2 Position, Black, Flush, Cam Q, 30 mm, Chrome

Overview

Push Button, Selector Switch, 2 Position, Black, Flush, Cam Q, 30 mm, Chrome
Also known as: 783087100046, 52SA3Q1

Specifications

Mounting: Panel
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3
Type: 2 Position, Pushbutton, Selector Switch
Color: Black
Material: Chrome
Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3
Color: Black
Size: 30 mm
Type: 2 Position, Pushbutton, Selector Switch
Material: Chrome

Customer Reviews

No reviews for this product
(0)