N3R SCREW CVR GUTTER NK 10975

Item #: 719581

Cat #: 8896-GSC3R-NK

UPC: 784572109759

Sign In or Register to view pricing and more.
8x96x8 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock

Overview

8x96x8 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock
Also known as: 784572109759, 8896-GSC3R-NK

Specifications

Color: Gray
Width: 8 in
Length: 96 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 96 in
Height: 8 in
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)