Clip-On Wire Markers, Legend: 2

Item #: 71956

Cat #: PCA13-2

UPC: 074983937899

Sign In or Register to view pricing and more.
Documents & Guides
Clip-On Wire Markers, Legend: 2, Dimensions: 0.175 x 0.116 inch, Color: Black on White, Wire O.D.: 0.13-0.15 inch, 300/Package

Overview

Clip-On Wire Markers, Legend: 2, Dimensions: 0.175 x 0.116 inch, Color: Black on White, Wire O.D.: 0.13-0.15 inch, 300/Package
Also known as: 074983937899, PCA13-2

Specifications

Length: 0.175 in
Material: Acetal
Type: Clip-On
Width: 0.116 in
Color: White
Length: 0.175 in
Type: Clip-On
Color: White
Material: Acetal
Width: 0.116 in

Customer Reviews

No reviews for this product
(0)