This product has been discontinued.

Transformer, Control, Core & Coil, 350VA,380/440/550/600 - 115/230
Item #: 71910
Cat #: TA281197
UPC: 047503326800
Documents & Guides
Transformer, Control, Core & Coil, 350 VA, 380/440/550/600 Primary Volt, 115/230 Secondary Volt AC, 1-Phase
Sign In or Register to view pricing and more.
Overview
Transformer, Control, Core & Coil, 350 VA, 380/440/550/600 Primary Volt, 115/230 Secondary Volt AC, 1-Phase
Also known as: 047503326800, TA281197
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 350 |
Phase: | 1 |
Primary Voltage: | 380/440/550/600 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 350 |
Primary Voltage: | 380/440/550/600 |
Customer Reviews
No reviews for this product
(0)