Motor, Washdown, 1HP, 1770RPM, 3PH, 60HZ, 56C, 3522M, TENV, F1, B

Item #: 538329

Cat #: CEWDBM3546

UPC: 781568392850

Documents & Guides
Motor, Washdown, 1 Horse Power, 1770 RPM, 3-Phase, 460 Volt AC, 60 HZ, 56C Frame, 3522M, TENV, F1, B
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor, Washdown, 1 Horse Power, 1770 RPM, 3-Phase, 460 Volt AC, 60 HZ, 56C Frame, 3522M, TENV, F1, B
Baldor-Reliance, Washdown Duty motors come in a variety of designs to fit the needs of many applications. Choose from White Washdown motors, Paint-free motors, Stainless Steel motors or Food Safe motors to make sure you’re getting the correct level of protection for your specific application. Each design is specifically tailored to different areas and zones within a production environment. We have a solution to keep your motors in service longer, with fewer failures, no matter how harsh the conditions.
Also known as: 781568392850, CEWDBM3546

Specifications

Horsepower: 1
Phase: 3
Type: AC Motor
Amps: 1.700
RPM: 1770
Horsepower: 1
Type: AC Motor
RPM: 1770
Phase: 3
Amps: 1.700

Customer Reviews

No reviews for this product
(0)