800T Pilot Light, 120 V AC/DC, Incandescent L A, Amber Plastic Lens

Item #: 71886

Cat #: 800T-Q10A

UPC: 781180189531

Documents & Guides
800T Pilot Light, 120 V AC/DC, Incandescent L A, Amber Plastic Lens
Sign In or Register to view pricing and more.

No associated products found.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hammond Power Solutions
PH100MLI-FK CNTL 100 VA 460/230/208 50/60H
Item #: 557041
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

800T Pilot Light, 120 V AC/DC, Incandescent L A, Amber Plastic Lens
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-Q10A from Rockwell Automation® is a 120 V AC/DC, 30 mm pilot light. It is an incandescent lamp with an amber plastic lens. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180189531, 800T-Q10A

Specifications

Family / Style: 800T
Type: Assembled Indicator Lights
Family / Style: 800T
Type: Assembled Indicator Lights

Customer Reviews

No reviews for this product
(0)