Voltage marker book

Item #: 71778

Cat #: PSSB-13

UPC: 07498394888

Sign In or Register to view pricing and more.
Documents & Guides
Voltage marker book, 3.25" W x 1.5" H, 'Danger High Voltage' (legend), vinyl, black/orange.

Overview

Voltage marker book, 3.25" W x 1.5" H, 'Danger High Voltage' (legend), vinyl, black/orange.
Also known as: 07498394888, PSSB-13

Specifications

Type: Label, High Voltage, Voltage Marker
Material: Vinyl
Color: Orange, Black
Width: 3.250 in
Height: 1.500 in
Type: Label, High Voltage, Voltage Marker
Color: Orange, Black
Height: 1.500 in
Material: Vinyl
Width: 3.250 in

Customer Reviews

No reviews for this product
(0)