Fluorescent Lamp, T8, 70", 70W, 4100K

Item #: 717190

Cat #: F70T8/840PLYXLR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, T8, 70 Watt, 4100K, Base: Medium Bipin, 85 CRI, Lumens: 6000, Length: 70 inch

Overview

Fluorescent Lamp, T8, 70 Watt, 4100K, Base: Medium Bipin, 85 CRI, Lumens: 6000, Length: 70 inch
Also known as: F70T8/840PLYXLR

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)