LED BOLLARD 18 " 5W WARM W/ SQUAR

Item #: 717159

Cat #: BLED5-18Y

UPC: 019813027470

Sign In or Register to view pricing and more.
Documents & Guides
LED BOLLARD 18 Inch 5W WARM WITH SQUARE SLED BRONZE

Overview

LED BOLLARD 18 Inch 5W WARM WITH SQUARE SLED BRONZE
Also known as: 019813027470, BLED5-18Y

Specifications

Wattage: 5
Type: LED, Landscape
Color: Bronze
Wattage: 5
Color: Bronze
Type: LED, Landscape

Customer Reviews

No reviews for this product
(0)