KIC 16034BBR27 12V LED 6.5W 35 DG

Item #: 716968

Cat #: 16034BBR27

UPC: 783927396745

Sign In or Register to view pricing and more.
Documents & Guides
KIC 16034BBR27 12V LED 6.5W 35 DG FL WELL 27K

Overview

KIC 16034BBR27 12V LED 6.5W 35 DG FL WELL 27K
Also known as: 783927396745, 16034BBR27

Specifications

Wattage: 6.400
Wattage: 6.400

Customer Reviews

No reviews for this product
(0)