Tamper Resistant Arc Fault Duplex Receptacle, 20A, White

Item #: 716181

Cat #: AFR20TRW

UPC: 783585426167

Documents & Guides
Tamper Resistant Arc Fault Duplex Receptacle, 20A, White, NEMA 5-20R, Green Power ON LED Indicator
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tamper Resistant Arc Fault Duplex Receptacle, 20A, White, NEMA 5-20R, Green Power ON LED Indicator
Also known as: 783585426167, AFR20TRW

Specifications

Mounting: Screw
Poles: 2
Type: Decorator Duplex
Material: Plastic
Color: White
Wattage: 2500
NEMA Configuration: 5-15R
Mounting: Screw
Type: Decorator Duplex
Color: White
NEMA Configuration: 5-15R
Poles: 2
Material: Plastic
Wattage: 2500

Customer Reviews

No reviews for this product
(0)