Weatherproof Box, 1-Gang, (6) 3/4" Outlets, Aluminum Die Cast

Item #: 716090

Cat #: S128E

UPC: 042269652156

Documents & Guides
RDT S128E 6 HOLE.75 INCH FLAN
Sign In or Register to view pricing and more.

No associated products found.

Overview

RDT S128E 6 HOLE.75 INCH FLAN
Also known as: 042269652156, S128E

Specifications

Gangs: 1
Color: Silver
Material: Aluminum Die Cast
Number of Threaded Outlets: 6
Threaded Outlet Diameter: 3/4 in
Gangs: 1
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Color: Silver
Number of Threaded Outlets: 6

Customer Reviews

No reviews for this product
(0)