
250 Watt R40 Infrared Heat Lamp
Item #: 716025
Cat #: 250R40/HR-120V-4/1-TP
UPC: 046677415839
Documents & Guides
Incandescent Reflector Heat Lamp, 250W, 120V, Bulb: R40, Base: Medium Screw (E26), Rated Average Life: 5,000 Hrs. Color: Red. *Philips Part # 41776-6*
Sign In or Register to view pricing and more.
Overview
Incandescent Reflector Heat Lamp, 250W, 120V, Bulb: R40, Base: Medium Screw (E26), Rated Average Life: 5,000 Hrs. Color: Red. *Philips Part # 41776-6*
Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. Philips Infrared lamps are suited for heating and drying in industrial and commercial applications. These incandescent, gas-filled infrared heat lamps come up to full temperature almost immediately, eliminating costly warm-up time. Highly efficient heat generators produce a minimum of light rays and a high amount of infrared radiation. The BR40 lamp provides a built-in reflector for radiant energy control.
Also known as: 046677415839, 250R40/HR-120V-4/1-TP
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | R40 (Blown Reflector) |
Type: | Heat Lamp |
Wattage: | 250 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 100 |
Type: | Heat Lamp |
Light Technology: | Incandescent |
Volts AC: | 120 |
Shape: | R40 (Blown Reflector) |
Wattage: | 250 |
Customer Reviews
No reviews for this product
(0)