Heater/Fan/Light, 250W, 70 CFM

Item #: 13982

Cat #: 9427P

UPC: 784891326493

Sign In or Register to view pricing and more.
Documents & Guides
Fan/Heat Lamp, CFM: 70, Sones: 3.5, Duct Size: 4", (2) 250W Infrared Bulbs, Color: White. ***Lamps Not Included***

Overview

Fan/Heat Lamp, CFM: 70, Sones: 3.5, Duct Size: 4", (2) 250W Infrared Bulbs, Color: White. ***Lamps Not Included***
Bulb heaters are a great source for energy-saving warmth and instant comfort – without ever having to touch your central thermostat. Quiet, highly efficient blower wheels, along with polymeric dampers that prevent backdrafts and eliminate mechanical noise, are just two basic reasons why this bulb heater/fan can be the perfect answer to a smaller bath, up to 63 square feet, and the perfect touch of warmth plus ventilation.
Also known as: 784891326493, 9427P

Specifications

Color: White
Material: Steel
CFM: 70
Sones: 3.500
Color: White
CFM: 70
Material: Steel
Sones: 3.500

Customer Reviews

No reviews for this product
(0)