General Purpose Relay, 8 Pin, DPDT, 12V DC

Item #: 71551

Cat #: 3TX71441E2

UPC: 754554761893

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 8 Pin, DPDT, 12V DC, 10 Amps

Overview

General Purpose Relay, 8 Pin, DPDT, 12V DC, 10 Amps
Also known as: 754554761893, 3TX71441E2

Specifications

Type: DPDT, 8-Pin
Poles: 2
Amps: 10
Mounting: Socket
Type: DPDT, 8-Pin
Amps: 10
Poles: 2
Mounting: Socket

Customer Reviews

No reviews for this product
(0)