Dual-Head LED Flood w/ Motion, 40K, White

Item #: 715183

Cat #: SMSBULLET2X12NW

UPC: 019813196565

Dual-Head LED Flood w/ Motion, (x2) 12 Watt Flood Lights, 180-Degree Sensor With Detection Pattern Up To 30 Ft., Photo Control, 120-277V, 2528 Lumens, Color Temperature: 4000K, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dual-Head LED Flood w/ Motion, (x2) 12 Watt Flood Lights, 180-Degree Sensor With Detection Pattern Up To 30 Ft., Photo Control, 120-277V, 2528 Lumens, Color Temperature: 4000K, White
RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.
Also known as: 019813196565, SMSBULLET2X12NW

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Mounting: Wall
Light Technology: LED
Wattage: 24
Volts AC: 120
Mounting: Wall
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)