Power Monitor, 3PH, 480VAC, Phase Loss, Low Voltage

Item #: 71517

Cat #: A257B

UPC: 662917001695

Documents & Guides
Power Monitor, 3-Phase, 480 Volt AC, Nominal Phase to Phase, 160 - 240 Volt AC, Adjustment Range, Yellow, Detects Phase Loss, Low Voltage, Phase Reversal, 2.4 Watt, 10 Amp, Single Pole, Double Throw Contacts, Auto Reset
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Monitor, 3-Phase, 480 Volt AC, Nominal Phase to Phase, 160 - 240 Volt AC, Adjustment Range, Yellow, Detects Phase Loss, Low Voltage, Phase Reversal, 2.4 Watt, 10 Amp, Single Pole, Double Throw Contacts, Auto Reset
Also known as: 662917001695, A257B

Specifications

Phase: 3
Volts AC: 480
Amps: 10
Type: Power Monitor
Wattage: 3.700
Color: Yellow
Phase: 3
Amps: 10
Wattage: 3.700
Volts AC: 480
Type: Power Monitor
Color: Yellow

Customer Reviews

No reviews for this product
(0)