LED Tape Connecting Cord, 5", 6-Pin, Indoor

Item #: 715166

Cat #: 53465

UPC: 783209072466

Sign In or Register to view pricing and more.
Documents & Guides
StarStrand 5 in 6-Pin Indoor Connector Cord

Overview

StarStrand 5 in 6-Pin Indoor Connector Cord
Also known as: 783209072466, 53465

Specifications

Length: 5 in
Light Technology: LED
Length: 5 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)