14W PAR30 LED Lamp, 50K

Item #: 715007

Cat #: LED14P30D50KFL

UPC: 762148256786

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 14 W, 120V, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 5000K, Beam Angle: Flood 40°, Rated Average Life: 50000 Hours.

Overview

Dimmable LED Lamp, 14 W, 120V, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 5000K, Beam Angle: Flood 40°, Rated Average Life: 50000 Hours.
Also known as: 762148256786, LED14P30D50KFL

Specifications

Base: Medium Screw (E26)
Lumens: 1050, 1150
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Wattage: 14
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 14
Dimmable: Yes
Lumens: 1050, 1150
Color Rendering Index (CRI): 82
Shape: PAR30 (Sealed Beam)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)