Dot Matrix, Comp Label, Tedlar, 2.00" W

Item #: 71467

Cat #: PDL-110

UPC: 074983976041

Sign In or Register to view pricing and more.
Documents & Guides
Dot-Matrix Label, 2.00" x 0.38", Tedlar, White, 5,000 pc.

Overview

Dot-Matrix Label, 2.00" x 0.38", Tedlar, White, 5,000 pc.
Also known as: 074983976041, PDL-110

Specifications

Type: Label
Color: White
Type: Label
Color: White

Customer Reviews

No reviews for this product
(0)