TERMINAL_MOD_MOD_AlpaFix8WH2000

Item #: 714527

Cat #: 8WH20000AF00

UPC: 754554936772

Sign In or Register to view pricing and more.
Documents & Guides
TERMINAL_MOD Alpa Fix 8WH2000-MOD_AlpaFix8WH2000

Overview

TERMINAL_MOD Alpa Fix 8WH2000-MOD_AlpaFix8WH2000
Also known as: 754554936772, 8WH20000AF00

Specifications

Volts AC: 800
Mounting: DIN Rail
Color: Gray
Poles: 1
Amps: 31
Size: 5.200 mm
Volts AC: 800
Color: Gray
Amps: 31
Mounting: DIN Rail
Poles: 1
Size: 5.200 mm

Customer Reviews

No reviews for this product
(0)