Plastic Tag, 'Danger Electrician's Block

Item #: 71445

Cat #: PVT-30

UPC: 074983979301

Sign In or Register to view pricing and more.
Write-on safety tag, 3.00" W x 5.75" H, danger header, 'Electricians blocking tag..' (legend), semi-rigid vinyl, red and black/white, 5 tags and ties/package.

Overview

Write-on safety tag, 3.00" W x 5.75" H, danger header, 'Electricians blocking tag..' (legend), semi-rigid vinyl, red and black/white, 5 tags and ties/package.
Plastic Tag, Danger Electricians Blocking ..., 5 Tags And Ties/Pack, Red/White. Meet OSHA Standard 1910.147 requirements for tagout applications. Semi-rigid plastic tags are 3 inches (76 mm) width 5.75 inches (146 mm) height with a 0.38 inch (9 mm) brass grommet for greater strength and increased durability. Tags can be attached with a lockout device or with a Panduit PLT2S nylon tie (50 pound loop tensile strength) supplied with each tag. Can be clearly identified with Panduit permanent marking pens D14.
Also known as: 074983979301, PVT-30

Specifications

Color: Red, White
Material: Plastic
Color: Red, White
Material: Plastic

Customer Reviews

No reviews for this product
(0)