Switch Drive Handle With Power Nut Drivers

Item #: 714439

Cat #: 32701

UPC: 092644327018

Sign In or Register to view pricing and more.
Documents & Guides
Switch Drive Handle With Power Nut Drivers, Includes: Switch Drive Handle and Three 2" (51 mm) Magnetic Power Nut Drivers (1/4”, 5/16”, and 3/8”).

Overview

Switch Drive Handle With Power Nut Drivers, Includes: Switch Drive Handle and Three 2" (51 mm) Magnetic Power Nut Drivers (1/4”, 5/16”, and 3/8”).
Also known as: 092644327018, 32701

Specifications

Color: Black
Diameter: 1/4 in, 3/8 in, 5/16 in
Type: Combo Screwdriver
Standards: California Proposition 65
Color: Black
Type: Combo Screwdriver
Diameter: 1/4 in, 3/8 in, 5/16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)