Write-On Safety Tag, 5-3/4 IN H x 3 IN W, Black/Red/White, 0.38 IN

Item #: 71436

Cat #: PVT-41

UPC: 074983979417

Documents & Guides
Write-On Safety Tag, 5-3/4 IN H x 3 IN W, Black/Red/White, 0.38 IN Hole, Semi-Rigid Vinyl
Sign In or Register to view pricing and more.

No associated products found.

Overview

Write-On Safety Tag, 5-3/4 IN H x 3 IN W, Black/Red/White, 0.38 IN Hole, Semi-Rigid Vinyl
Plastic Tag, Danger Do Not Operate, 5 Tags And Ties/Pack, Red/White. Meets OSHA Standard 1910.147 requirements for tagout applications. Semi-rigid plastic tags are 3 inches (76mm) width 5.75 inches (146mm) height with a 0.38 inch (9mm) brass grommet for greater strength and increased durability. Tags can be attached with a lockout device or with a Panduit PLT2S nylon tie (50 pound loop tensile strength) supplied with each tag. Can be clearly identified with Panduit permanent marking pens.
Also known as: 074983979417, PVT-41

Specifications

Width: 3 in
Length: 5 3/4 in
Type: Label
Color: Black
Material: Plastic
Width: 3 in
Type: Label
Material: Plastic
Length: 5 3/4 in
Color: Black

Customer Reviews

No reviews for this product
(0)