RAB GLED26 GARAGE CEILING 26W

Item #: 713648

Cat #: GLED26

UPC: 019813196602

Sign In or Register to view pricing and more.
Documents & Guides
RAB GLED26 GARAGE CEILING 26W

Overview

RAB GLED26 GARAGE CEILING 26W
Low-profile design Ideal for Parking Garages 100,000-hour LED lifespan based on IES LM-80 results and TM-21 calculations. Up to 25% Reduction in Fixture Count. Lock screw provided for pendant mount.
Also known as: 019813196602, GLED26

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 69
Color: Bronze
Wattage: 26
Color Rendering Index (CRI): 69
Color Temperature: 5000 (Bright White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)