
Transformer, Constant Voltage, 500VA, 120-480V Input, 120/240V Output
Item #: 71357
Cat #: 23-23-150-8
UPC: 783472220403
Documents & Guides
Transformer, Constant Voltage, 500 VA, 120/208/240/480 Volt AC Input, 120/240 Volt AC Output, 1-Phase, 60 Hz
Sign In or Register to view pricing and more.
Overview
Transformer, Constant Voltage, 500 VA, 120/208/240/480 Volt AC Input, 120/240 Volt AC Output, 1-Phase, 60 Hz
Also known as: 783472220403, 23-23-150-8
Specifications
Mounting: | Bracket |
Phase: | 1 |
Volt Amps: | 500 |
Secondary Voltage: | 120, 240 |
Primary Voltage: | 480, 120, 240 |
Mounting: | Bracket |
Volt Amps: | 500 |
Primary Voltage: | 480, 120, 240 |
Phase: | 1 |
Secondary Voltage: | 120, 240 |
Customer Reviews
No reviews for this product
(0)