60 Watt A19 Rough Service, Coated

Item #: 1021335

Cat #: 60A/RS/TF-130V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Rough Service/Tough Skin Coated Lamp, 60W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 555, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. For use in Rough Service Applications

Overview

Incandescent Rough Service/Tough Skin Coated Lamp, 60W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 555, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. For use in Rough Service Applications
Also known as: 60A/RS/TF-130V

Specifications

Base: Medium Screw (E26)
Lumens: 555
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 60
Shape: A19 (Arbitrary)
Type: Tuff Guard Coated
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 60
Type: Tuff Guard Coated
Light Technology: Incandescent
Lumens: 555
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)